

€349.00/ pieceexcl. VAT
€422.29incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Series | MKP3PT182 |
Type | Power Source Kit |
Nominal voltage | 18 V |
Capacity | 5000 mAh |
Number of cells | 2 |
Other indications | Battery Level Indicator |
Length | 395 mm |
Height including pole | 215 mm |
Width | 295 mm |
Dry | Yes |
Closed (sealed) | Yes |
Battery pack | Yes |
Plastic housing | Yes |
Suitable for rapid charger | Yes |
Weight | 570 g |
Height | 215 |