Products
Brands
About Eriks
Customer service
BE - English
Home
Battery, LXT Series
Battery, LXT Series
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Nominal voltage [V]
18
2
Capacity [mAh]
5000
2
Number of cells
2
1
Model
Log in to see your specific pricing.
Log in
2
of
Battery, LXT Series
Product
Nominal voltage [V]
Capacity [mAh]
Number of cells
Available
Price
excl. VAT
Product
Nominal voltage [V]
Capacity [mAh]
Number of cells
Available
Price
excl. VAT
Set 2x battery BL1850B 18V 5Ah + quick charger DC18RD in Mbox no.3
18
5000
2
€349.00
/
piece
Battery 197280-8 Li 18 V 5,0 Ah
18
5000
€100.00
/
piece
Log in