


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Series | LXT |
Type | Drill/screwdriver |
Number of batteries included | 0 |
Idle rotational speed 1st gear | from 0 to 400 |
Idle rotational speed 2nd gear | from 0 to 1550 |
Max. torque | 46 |
Vibration emission value ah (drilling in metal) | 2.5 m/s² |
Vibration uncertainty K (drilling in metal) | 1.5 m/s² |
Length | 185 mm |
Width | 79 mm |
Height | 259 mm |
Nominal voltage | 14.4 V |
Drill chuck span | from 1.5 to 13 mm |
Max. torque | 46 Nm |