




€139.00/ pieceexcl. VAT
€168.19incl. VAT
13 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Series | LXT |
Type | Drill/screwdriver |
Number of batteries included | 0 |
Idle rotational speed 1st gear | from 0 to 500 |
Idle rotational speed 2nd gear | from 0 to 2000 |
Max. torque | 54 |
Vibration emission value ah (drilling in metal) | 2.5 m/s² |
Vibration uncertainty K (drilling in metal) | 1.5 m/s² |
Length | 172 mm |
Width | 79 mm |
Height | 260 mm |
Max. torque | 54 Nm |
Nominal voltage | 18 V |
Drill chuck span | from 1.5 to 13 mm |