MAKITA

MAKITA Battery Ni-MH 9,6V - 2,8 Ah

  • ERIKS:23573065
  • Manufacturer:088381152099
Image 1
Save to list

€112.25/ pieceexcl. VAT

€135.82incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Model
9135
Nominal voltage
9.6 V
Capacity
2800 mAh
Other indications
NiMH