Products
Brands
About Eriks
Customer service
BE - English
Home
Battery pack 9.6 V NiMH model ...
Battery pack 9.6 V NiMH model 9135
Log in to see your specific pricing.
Log in
Show in stock only
Model
9135
1
Nominal voltage [V]
9.6
1
Capacity [mAh]
2800
1
Log in to see your specific pricing.
Log in
1
of
Battery pack 9.6 V NiMH model 9135
Product
Model
Nominal voltage [V]
Capacity [mAh]
Available
Price
excl. VAT
Product
Model
Nominal voltage [V]
Capacity [mAh]
Available
Price
excl. VAT
Battery Ni-MH 9,6V - 2,8 Ah
9135
9.6
2800
€112.25
/
piece
Log in