MAKITA

MAKITA Battery Ni-MH 24V - 3,1Ah

  • ERIKS:23573082
  • Manufacturer:088381179515
Image 1
Battery Voltage: 24V
Battery Technology: Nickel Metal Hydride
Battery Capacity: 3.3Ah
Weight: 1.46kg
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Model
BH2433
Nominal voltage
24 V
Capacity
3100 mAh
Other indications
NiMH