Products
Brands
About Eriks
Customer service
BE - English
Home
Battery pack 9.6 V 24V NiMH mo...
Battery pack 9.6 V 24V NiMH model BH 2433
Log in to see your specific pricing.
Log in
Show in stock only
Model
BH2433
1
Nominal voltage [V]
24
1
Capacity [mAh]
3100
1
Log in to see your specific pricing.
Log in
1
of
Battery pack 9.6 V 24V NiMH model BH 2433
Product
Model
Nominal voltage [V]
Capacity [mAh]
Available
Price
excl. VAT
Product
Model
Nominal voltage [V]
Capacity [mAh]
Available
Price
excl. VAT
Battery Ni-MH 24V - 3,1Ah
BH2433
24
3100
This product is no longer offered
Log in