MAKITA

MAKITA Battery Ni-MH 14,4V - 2,8Ah

  • ERIKS:23573067
  • Manufacturer:088381152112
Image 1
Save to list

€139.00/ pieceexcl. VAT

€168.19incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/05/2029

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Model
1435
Nominal voltage
14.4 V
Capacity
2800 mAh
Other indications
NiMH