Products
Brands
About Eriks
Customer service
BE - English
Home
Battery pack 14.4 V NiMH model...
Battery pack 14.4 V NiMH model 1435
Log in to see your specific pricing.
Log in
Show in stock only
Model
1435
1
Nominal voltage [V]
14.4
1
Capacity [mAh]
2800
1
Log in to see your specific pricing.
Log in
1
of
Battery pack 14.4 V NiMH model 1435
Product
Model
Nominal voltage [V]
Capacity [mAh]
Available
Price
excl. VAT
Product
Model
Nominal voltage [V]
Capacity [mAh]
Available
Price
excl. VAT
Battery Ni-MH 14,4V - 2,8Ah
1435
14.4
2800
€139.00
/
piece
Log in