MAKITA

MAKITA Battery Ni-MH 12V - 2,8Ah

  • ERIKS:23573066
  • Manufacturer:088381152105
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Model
1235
Nominal voltage
12 V
Capacity
2800 mAh
Other indications
NiMH