Products
Brands
About Eriks
Customer service
BE - English
Home
Battery pack 12 V NiMH model 1...
Battery pack 12 V NiMH model 1235
Log in to see your specific pricing.
Log in
Show in stock only
Model
1235
1
Nominal voltage [V]
12
1
Capacity [mAh]
2800
1
Log in to see your specific pricing.
Log in
1
of
Battery pack 12 V NiMH model 1235
Product
Model
Nominal voltage [V]
Capacity [mAh]
Available
Price
excl. VAT
Product
Model
Nominal voltage [V]
Capacity [mAh]
Available
Price
excl. VAT
Battery Ni-MH 12V - 2,8Ah
1235
12
2800
This product is no longer offered
Log in