MAKITA

MAKITA Battery BL1830B 18V 3,0A LIION

  • ERIKS:13533336
  • Manufacturer:088381464055
Image 1
Image 2
Image 1
Image 2
Save to list

€80.00/ pieceexcl. VAT

€96.80incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Nominal voltage
18 V
Capacity
3000 mAh
Weight
640 g