Products
Brands
About Eriks
Customer service
BE - English
Home
Battery pack 18 V Lithium-Ion ...
Battery pack 18 V Lithium-Ion model BL 1830
Log in to see your specific pricing.
Log in
Show in stock only
Nominal voltage [V]
18
2
Capacity [mAh]
3000
1
Log in to see your specific pricing.
Log in
2
of
Battery pack 18 V Lithium-Ion model BL 1830
Product
Nominal voltage [V]
Capacity [mAh]
Available
Price
excl. VAT
Product
Nominal voltage [V]
Capacity [mAh]
Available
Price
excl. VAT
Battery BL1830B 18V 3,0A LIION
18
3000
€80.00
/
piece
Battery BL1830 Li-ion 18 V 3,0 Ah
18
Log in to view the price
Log in