

€100.00/ pieceexcl. VAT
€121.00incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Series | LXT |
Type | Battery |
Model | BL1850B |
Nominal voltage | 18 V |
Capacity | 5000 mAh |
Other indications | 4 LED Indicator |
Length | 113 mm |
Height including pole | 62 mm |
Width | 75 mm |
Dry | Yes |
Closed (sealed) | Yes |
Battery pack | Yes |
Plastic housing | Yes |
Suitable for rapid charger | Yes |
Weight | 630 g |
Height | 62 |