LOCTITE

LOCTITE Thread sealant LOCTITE 577 TTL 250ml

  • ERIKS:13283969
  • Manufacturer:5010266011943
Image 1
Thread sealant LOCTITE® 577

Design: Medium strength pipe sealant.

Application: Multi-purpose thread sealant for all normal metal threads and coarse threads up to 80 mm (3"). Ideal for fast processing at low temperatures, e.g. for outdoor maintenance work. Seals immediately at low pressure. With DVGW and WRAS approval.

Save to list

€104.49/ pieceexcl. VAT

€126.43incl. VAT

77 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
577
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026