LOCTITE

LOCTITE Thread sealant LOCTITE 574 ACC 50ml

  • ERIKS:10020551
  • Manufacturer:5010266003061
Image 1
Image 2
Image 1
Image 2
Flange sealant LOCTITE® 574

Design: Multi-purpose, high tolerance to oil and very resistant to water and glycol.

Application: For the sealing of hard-to-reach connections between warp-resistant metal sealing and flange surfaces.

Save to list

€29.35/ pieceexcl. VAT

€35.51incl. VAT

50 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
574
Application
Gasketing
Volume
50 ml
Colour
Orange
Type of delivery
Bottle
Operating temperature
from -55 to 150 °C
Viscosity
7000...14000 mPa-s
Gap width
Up to 0.5 mm
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026
Related products
Product Image

LOCTITE Glue/sealant remover LOCTITE SF 7200 400ml

  • Eriks:13397546
  • Manufacturer:2099006

€18.41/ pieceexcl. VAT

€22.28incl. VAT

399 In stock - Estimated delivery date 13/11/2026