LOCTITE

LOCTITE Thread sealant 572 50ML

  • ERIKS:23168192
  • Manufacturer:5010266572321
Image 1
Image 2
Image 1
Image 2
Curing gel. Recommended for all coarse metal threads where slow cure is required for ajusting the aligment of valves and fittings.
Save to list

€25.54/ pieceexcl. VAT

€30.90incl. VAT

70 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
572
Application
Thread sealing
Volume
50 ml
Model
Thread up to M 80 / R 3"
Type of delivery
Pipe
Operating temperature
from -55 to 150 °C
Viscosity
28800...77000
Approval
Certified to ANSI/NSF, Standard 61
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

570 In stock - Estimated delivery date 26/10/2026