LOCTITE

LOCTITE Surface sealant SI 5980 100ml

  • ERIKS:13283990
  • Manufacturer:5010266005874
Image 1
LOCTITE® SI 5980 is a flange sealant designed especially for gasketing applications. It withstands in-line, low-pressure tests carried out after assembly of the flanges. Typical applications include stamped sheet metal covers (timing gear covers and oil sumps) where good oil resistance and the ability to withstand high joint movement is required. The product has leading health and safety features.
Flange sealant for flexible flanges
Good glycol resistance
Excellent oil resistant
Black colour
Leading in health & safety features
Save to list

€19.22/ pieceexcl. VAT

€23.26incl. VAT

18 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
5980
Packaging
Pipe
Volume
100 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026