LOCTITE

LOCTITE SI 5940 BK TB100ML FR/NL

  • ERIKS:11905084
  • Manufacturer:5010266429953
Image 1
LOCTITE® SI 5940 is a black, 1-part, room temperature vulcanizing acetoxy silicone paste sealant. It is primarily used as a general-purpose sealing and bonding agent, space-filling rubber adhesive or formed-in-place gasket. It adheres to clean metal, glass, most non-oily woods, silicone resin, vulcanized silicone rubber, ceramic, natural and synthetic fibre and many painted and plastic surfaces.
Solvent-free
Excellent resistance to ageing, shrinkage, cracking and discolouring
Cures on exposure to moisture in the air to form a tough, flexible, waterproof, oil-resistant silicone rubber bond
Typically used in applications with an operating range of -50°C to +200°C and can intermittently reach temperatures up to +220°C
Save to list

€14.47/ pieceexcl. VAT

€17.51incl. VAT

13 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
5940
Application
Structural bonding
Volume
100 ml
Colour
Black
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 16/11/2026