LOCTITE

LOCTITE SI 5910 RC100ML FR/NL

  • ERIKS:13369829
  • Manufacturer:4058093017128
Image 1
LOCTITE® SI 5910 is a low strength, silicone-based gasketing product designed for use on flexible flanges with machined or cast surfaces (metal or plastic). It is suitable for gaps up to 1 mm and offers a cure-through volume (in 24 h) of 2.75 mm. Typical applications include stamped sheet metal covers (timing covers and oil sumps).
Good resistance to oil and joint movement
For use with flexible flanges
Reduces migration of liquid after application
Can be supplied in cartridges, tubes or rocep cans
Save to list

€16.13/ pieceexcl. VAT

€19.52incl. VAT

8 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
5910
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026