LOCTITE

LOCTITE SI 5910 High Performance Silicone Gsk Blk 300ml

  • ERIKS:11392583
  • Manufacturer:5010266250724
Image 1
Form-in-place. Superior flexibility and adhesion. Excellent fluid resistance. Medium body is easy to dispense. Non-corrosive. Low odor. Low volatility. Black in colour.
Save to list

€47.18/ pieceexcl. VAT

€57.09incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
5910
Application
Gasketing
Packaging
Cartridge
Colour
Black
Volume
300 ml
Temperature
from -60 to 200 °C
Gap width
0.3 mm
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

15 In stock - Estimated delivery date 09/11/2026
Related products
Product Image

LOCTITE Glue/sealant remover LOCTITE SF 7200 400ml

  • Eriks:13397546
  • Manufacturer:2099006

€18.41/ pieceexcl. VAT

€22.28incl. VAT

138 In stock - Estimated delivery date 09/11/2026