LOCTITE

LOCTITE SI 5900 High Performance Silicone Gsk Non Slump Blk 300ml

  • ERIKS:23168846
  • Manufacturer:5010266235844
Image 1
Superior flexibility and adhesion accommodates joint movement. Heavy body provides instant seal. Excellent oil and transmission fluid resistance. Non-corrosive. Low-odour. Low volatility. Will not harm oxygen sensors in automotive EFI systems.
Save to list

€54.12/ pieceexcl. VAT

€65.49incl. VAT

6 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
5900
Application
Gasketing
Packaging
Cartridge
Colour
Black
Volume
300 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

570 In stock - Estimated delivery date 26/10/2026
Related products
Product Image

LOCTITE Glue/sealant remover LOCTITE SF 7200 400ml

  • Eriks:13397546
  • Manufacturer:2099006

€18.41/ pieceexcl. VAT

€22.28incl. VAT

179 In stock - Estimated delivery date 26/10/2026