LOCTITE

LOCTITE SI 5699 High Performance Silicone Gasket Grey 300ml

  • ERIKS:11165222
  • Manufacturer:5010266210711
Image 1
Form-in-place. For rigid flange assemblies. Excellent fluid, resistant. Easy to dispence, non-corroive. Low odor, low volatility. Grey in colour.
Save to list

€54.11/ pieceexcl. VAT

€65.47incl. VAT

9 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
5699
Application
Gasketing
Volume
300 ml
Colour
Grey
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

570 In stock - Estimated delivery date 26/10/2026
Related products
Product Image

LOCTITE Glue/sealant remover LOCTITE SF 7200 400ml

  • Eriks:13397546
  • Manufacturer:2099006

€18.41/ pieceexcl. VAT

€22.28incl. VAT

179 In stock - Estimated delivery date 26/10/2026