LOCTITE

LOCTITE SI 5368 Acetoxy Silicone Black 310ml

  • ERIKS:23168213
  • Manufacturer:5010266240305
Image 1
Single component, nonflowing, room temperature vulcanising (RTV) silicone elastomer. It has been designed specifically for professional users. It is generally used for sealing applications, but also for bonding and for high temperature protection.
Save to list

€31.46/ pieceexcl. VAT

€38.07incl. VAT

Sold per: 12Min. order: 12

24 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
5368
Application
Structural bonding
Volume
310 ml
Colour
Black
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 16/11/2026