LOCTITE

LOCTITE SI 5367 Acetoxy Silicone White 310ml

  • ERIKS:23168212
  • Manufacturer:5010266240312
Image 1
Clear single component adhesive/sealant which cures to a flexible rubber and remains flexible from -60°C to +250°C. Recommended for bonding/sealing and protecting components subjected to shock, constant vibration, twisting, flexing, thermal expansion and contraction.
Save to list

€30.28/ pieceexcl. VAT

€36.64incl. VAT

30 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
5367
Application
Structural bonding
Volume
310 ml
Colour
White
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 16/11/2026