LOCTITE

LOCTITE SI 5145, 40 ml Tube

  • ERIKS:23168103
  • Manufacturer:8410642202533
Image 1
Loctite Tempflex Kit
Save to list

€35.88/ pieceexcl. VAT

€43.41incl. VAT

Sold per: 10Min. order: 10

9 In stock - Estimated delivery date 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
5145
Application
Structural bonding
Volume
40 ml
Colour
Transparent
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 16/11/2026