LOCTITE

LOCTITE Screw lock LOCTITE 2701 bottle 50ml

  • ERIKS:11127899
  • Manufacturer:5010266191492
Image 1
Screw locker LOCTITE® 2701

Design: High strength screw locker for connections to M20.

Application: For permanent locking and sealing of threaded fasteners against loosening and leakage from shock and vibration. Especially for passive materials and applications where maximum resistance to hot oil is required. Operating temperature range: -55 °C to +150 °C.

Save to list

€49.57/ pieceexcl. VAT

€59.98incl. VAT

78 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
2701
Application
Threadlocking
Volume
50 ml
Operating temperature
from -55 to 150 °C
Viscosity
from 400 to 600 mPa·s
Gap width
<= M 20
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

235 In stock - Estimated delivery date 05/11/2026