LOCTITE

LOCTITE Screw lock LOCTITE 270 bottle 50ml

  • ERIKS:23168289
  • Manufacturer:5010266000749
Image 1
Image 2
Image 1
Image 2
Screw locker LOCTITE® 270

Design: High strength screw locker for connections to M20.

Application: To secure screws, nuts and bolts from loosening due to vibration, such as gearboxes, housings, and enclosures. Can only be removed if warmed to 300 °C.

Save to list

€44.51/ pieceexcl. VAT

€53.86incl. VAT

16 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
270
Application
Threadlocking
Volume
50 ml
Operating temperature
from -55 to 150 °C
Viscosity
from 400 to 600 mPa·s
Gap width
<= M 20
Thread diameter
M 20
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

570 In stock - Estimated delivery date 26/10/2026