LOCTITE

LOCTITE Loctite 640 50ml cilindr.bevestiging traag

  • ERIKS:23570443
  • Manufacturer:5010266640334
Image 1
Loctite 640
Save to list

€62.13/ pieceexcl. VAT

€75.18incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
640
Application
Retaining
Volume
50 ml
Colour
Green
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

833 In stock - Estimated delivery date 10/11/2026