LOCTITE

LOCTITE Loctite 5248 silicone medical 300ml

  • ERIKS:23570773
  • Manufacturer:079340199873
Image 1
Save to list

€408.59/ pieceexcl. VAT

€494.39incl. VAT

Estimated delivery date - 27/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
5248MED
Application
Light cure
Volume
300 ml
Colour
Yellow/transparent
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

833 In stock - Estimated delivery date 10/11/2026