LOCTITE

LOCTITE Loctite 4860 Instant adhesive flexible 20g

  • ERIKS:23168839
  • Manufacturer:5010266353005
Image 1
Save to list

€29.93/ pieceexcl. VAT

€36.22incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
4860
Application
Instant adhesive
Weight
20 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

15 In stock - Estimated delivery date 09/11/2026