LOCTITE

LOCTITE Instant adhesive LOCTITE 454 tube 20g

  • ERIKS:10020465
  • Manufacturer:5010266454160
Image 1
Image 2
Image 1
Image 2
Superglue LOCTITE® 454

Design: Universal instant adhesive gel, viscosity in gelatinous form, with P1 NSF Reg. No. 123009.

Application: Ideal for use on vertical and overhead surfaces. Bonds paper, wood, cork, foam, leather, cardboard, metal and plastic.

Save to list

€25.55/ pieceexcl. VAT

€30.92incl. VAT

58 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
454
Application
Instant adhesive
Weight
20 g
Colour
Colourless/transparant
Operating temperature
from -50 to 120 °C
Viscosity
from 100000 to 300000 mPa·s
Gap width
0.05...0.2 mm
Packaging
Pipe
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

570 In stock - Estimated delivery date 26/10/2026