LOCTITE

LOCTITE Flange sealant 5800, medium strength, 50ml

  • ERIKS:12473781
  • Manufacturer:5010266010038
Image 1
Image 2
Image 1
Image 2
LOCTITE® 5800 seals close-fitting joints between rigid metal faces and flanges. It cures when confined in the absence of air between close-fitting metal surfaces. Used as a form-in-place gasket on rigid flanged connections. Provides resistance to low pressures immediately after assembly. It carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.General purpose liquid flange sealant for close-fitting joints between rigid metal faces and flanges.No hazard symbols, no risk phrases & no safety phrasesExcellent chemical and temperature resistance of cured productInstant low-pressure sealExcellent oil resistance and water / glycol resistanceFor machined, rigid flanges
Save to list

€35.02/ pieceexcl. VAT

€42.37incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
5800
Volume
50 ml
Viscosity
22000.0 mPa·s (cP)
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026