LOCTITE

LOCTITE F246 (320ml) + INI5 (35ml) kit

  • ERIKS:12121960
Image 1
2-part "no-mix" structural acrylic adhesive kit which cures rapidly at room temperature. It must be used with an initiator, usually Initiator No. 5.
LOCTITE® AA F246 / LOCTITE® SF INI5 is a 2-part "no-mix" structural acrylic adhesive kit which cures rapidly at room temperature. This product must be used with an initiator, usually Initiator No. 5. It allows a brief period of under 1 min for alignment before a very quick cure to handling strength when using Initiator No. 5. The F246 320ml kit is supplied with a 35ml bottle of Initiator No. 5. To view Technical Information for these products, please go to the pages for LOCTITE® AA F246 and LOCTITE® SF INI5.
Room-temperature cure
Toughened
High strength
Quick cure to handling strength when used with LOCTITE INI5
Save to list

€32.99/ pieceexcl. VAT

€39.92incl. VAT

4 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026