LOCTITE

LOCTITE 660, 50 ml Accordion

  • ERIKS:23168804
  • Manufacturer:3255460146868
Image 1
LOCTITE® 660 is designed for the bonding of cylindrical fitting parts, particularly where bond gaps occurs without the need for remachining. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. LOCTITE 660 exhibits excellent gap cure characteristics and is also suitable for retaining shims.
Ideal for repairing worn parts without remachining
P1 NSF Reg. No.: 123704
Suitable for retaining shims
Enables re-use of worn bearing seats, keys, splines or tapers
Save to list

€53.75/ pieceexcl. VAT

€65.04incl. VAT

24 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
660
Application
Retaining
Volume
50 ml
Colour
Silver
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

211 In stock - Estimated delivery date 05/11/2026