LOCTITE

LOCTITE 648 High Strength High Temperature Fast Cure 250ml

  • ERIKS:11319790
  • Manufacturer:5010266006451
Image 1
Image 2
Image 1
Image 2
Recommended for retaining parts with a clearance or interference fit, i.e. retaining bushes, bearings, seals, fans, and liners.
Save to list

€211.81/ pieceexcl. VAT

€256.29incl. VAT

38 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
648
Application
Retaining
Volume
250 ml
Colour
Green
Operating temperature
from -55 to 175 °C
Viscosity
from 300 to 600 mPa·s
Gap width
0.05...0.15 mm
Packaging
Bottle
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

235 In stock - Estimated delivery date 05/11/2026