LOCTITE

LOCTITE 648 High Strength High Temperature Fast Cure 24ml

  • ERIKS:23168855
  • Manufacturer:5010266006529
Image 1
Image 2
Image 1
Image 2
LOCTITE® 648 is designed for the bonding of cylindrical fitting parts. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. It exhibits a robust curing performance. The product also works on passive substrates and offers high-temperature performance and good oil tolerance.
High strength on all metals, including passive substrates (e.g. stainless steel)
Proven to be tolerant of minor contamination due to industrial oils
High temperature resistance
Ideal for retention of parts with a clearance or interference fit
WRAS Approval (BS 6920): 0808532
DVGW Approval (EN 751-1): NG 5146C00236
P1 NSF Reg. No.: 148350
Save to list

€28.58/ pieceexcl. VAT

€34.58incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
648
Application
Retaining
Volume
24 ml
Colour
Green
Viscosity
from 300 to 600 mPa·s
Gap width
0.05...0.15 mm
Packaging
Bottle
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

235 In stock - Estimated delivery date 05/11/2026