LOCTITE

LOCTITE 641 Bearing Fit Medium Strength 250ml

  • ERIKS:23168310
  • Manufacturer:5010266601717
Image 1
Medium strength retainer. Ideal for cylindrical parts that require disassembly. Recommended for maximum radial clearance of 0.004" (.01 mm). Fixtures in 10-30 minutes.
Save to list

€198.74/ pieceexcl. VAT

€240.48incl. VAT

14 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
641
Application
Retaining
Volume
250 ml
Colour
Yellow
Viscosity
from 90 to 180 mPa·s
Gap width
0.10 mm
Packaging
Bottle
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

94 In stock - Estimated delivery date 06/11/2026