LOCTITE

LOCTITE 640 High Strength High Temperature Slow Cure 250ml

  • ERIKS:23168314
  • Manufacturer:5010266640686
Image 1
Single component anaerobic adhesive which cures slowly at room temperature.
Save to list

€270.45/ pieceexcl. VAT

€327.24incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
640
Application
Retaining
Volume
250 ml
Colour
Green
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

94 In stock - Estimated delivery date 06/11/2026