LOCTITE

LOCTITE 638 High Strength Fast Cure 250ml

  • ERIKS:23168309
  • Manufacturer:5010266006437
Image 1
Image 2
Image 1
Image 2
Maximum strength retaining compound. Used where high dynamic forces or cyclic loading is expected. Locks cylindrical assemblies with up to 0.25 diametrical clearance.
Save to list

€202.29/ pieceexcl. VAT

€244.77incl. VAT

12 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
638
Application
Retaining
Volume
250 ml
Colour
Green
Operating temperature
from -55 to 150 °C
Viscosity
from 1500 to 3000 mPa·s
Gap width
0.05...0.25 mm
Packaging
Bottle
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

235 In stock - Estimated delivery date 05/11/2026