LOCTITE

LOCTITE 638 Adhesive High strength 10ml

  • ERIKS:12654242
  • Manufacturer:4058093009307
Image 1
Image 2
Image 1
Image 2
LOCTITE® 638 is designed for the bonding of cylindrical fitting parts, particularly with narrow bond gaps approaching 0.25 mm. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. It not only works on active metals but also on passive substrates, exhibiting robust cure performance. The product offers high-temperature performance and good oil tolerance, and tolerates minor surface contaminants.
Save to list

€20.31/ pieceexcl. VAT

€24.58incl. VAT

Sold per: 12Min. order: 12

21 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
638
Application
Retaining
Volume
10 ml
Operating temperature
from -55 to 150 °C
Viscosity
from 1500 to 3000 mPa·s
Gap width
0.05...0.25 mm
Packaging
Bottle
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026