LOCTITE

LOCTITE 620 High Strength High Temperature 250ml

  • ERIKS:23168293
  • Manufacturer:5010266193007
Image 1
A high temperature adhesive that has the capability to operate at 450°F (232°C) for long periods. 620 fixtures in 30 minutes at room temperature, but requires a secondary heat cure at 356°F (180°C) to generate the high temperature resistance. Has gap filling capabilities up to 0.015".
Save to list

€227.93/ pieceexcl. VAT

€275.80incl. VAT

6 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
620
Application
Retaining
Volume
250 ml
Colour
Green
Gap width
0.25 mm
Packaging
Bottle
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 04/11/2026