LOCTITE

LOCTITE 620 BO50ML EGFD

  • ERIKS:23168311
  • Manufacturer:4100630620510
Image 1
LOCTITE® 620 is a retaining compound designed for the bonding of cylindrical fitting parts. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. Typical applications include locating pins in radiator assemblies, sleeves in pump housings and bearings in auto transmissions. Particularly
suitable for applications where temperature resistance up to 200°C is required.
Ideal for retaining pins in radiator assemblies, sleeves in pump housings and bearings in auto transmissions
High temperature resistance
DVGW approval (EN 751-1): NG-5146AR0622
Save to list

€56.15/ pieceexcl. VAT

€67.94incl. VAT

22 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
620
Application
Retaining
Volume
50 ml
Colour
Green
Operating temperature
from -55 to 230 °C
Gap width
0.25 mm
Packaging
Bottle
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 04/11/2026