LOCTITE

LOCTITE 603 High Strength Low Viscosity Oil Tolerant 250ml

  • ERIKS:23168313
  • Manufacturer:5010266168975
Image 1
Image 2
Image 1
Image 2
Loctite 603 High Strength Low Viscosity Oil Tolerant
Save to list

€200.84/ pieceexcl. VAT

€243.02incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
603
Application
Retaining
Volume
250 ml
Colour
Green
Viscosity
from 90 to 180 mPa·s
Gap width
0.03...0.1 mm
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

833 In stock - Estimated delivery date 10/11/2026