LOCTITE

LOCTITE 5990 Silicone Sealant 100ml

  • ERIKS:13283991
  • Manufacturer:5010266005492
Image 1
LOCTITE® SI 5990 is a non-corrosive silicone sealant and cures on exposure to moisture in the air to form a tough rubber gasket. The nature of LOCTITE® SI 5990 reduces the migration of liquid product after application to the part. It has excellent temperature resistance characteristics and can also be used for electrical insulating applications. This product is typically used in applications up to 350 °C. The product has leading health and safety features.
Save to list

€20.00/ pieceexcl. VAT

€24.20incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
5980
Packaging
Pipe
Volume
100 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

235 In stock - Estimated delivery date 05/11/2026