LOCTITE

LOCTITE 5972 HIGH.TEMP.GASKET (1372) TUBE 200GR.

  • ERIKS:11269983
  • Manufacturer:5010266188652
Image 1
Save to list

€27.04/ pieceexcl. VAT

€32.72incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
5972
Packaging
Pipe
Temperature
from -45 to 315 °C
Volume
200 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

829 In stock - Estimated delivery date 10/11/2026