LOCTITE

LOCTITE 5923 FORM-A-GASKET (3H) POT 117ML.

  • ERIKS:11180693
  • Manufacturer:5010266291925
Image 1
Save to list

€14.34/ pieceexcl. VAT

€17.35incl. VAT

32 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
5923
Packaging
Can
Volume
117 ml
Temperature
from -50 to 250 °C
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026