LOCTITE

LOCTITE 5922 Gasket Dressing 60ml

  • ERIKS:11346192
  • Manufacturer:5010266189178
Image 1
A gasket dressing which improves the sealing performance of old and new pre-cut compression gaskets made from paper, cork, felt, etc. Slow curing paste. Sets to a permanently flexible, non-hardening film. Suitable for parts which require disassembly. Resistant to gasoline, kerosene, lubricants, hot and cold water, antifreeze mixtures, weak acids, alkalis and vapours. Temperature resistance -55 to +200°C. Pressure resistant.
Save to list

€19.27/ pieceexcl. VAT

€23.32incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
5922
Packaging
Pipe
Temperature
from -50 to 200 °C
Volume
60 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026