LOCTITE

LOCTITE 5920 PREMIUM SILICONE COPPER TUBE 85 GR.

  • ERIKS:11406557
  • Manufacturer:5010266429809
Image 1
Save to list

€17.25/ pieceexcl. VAT

€20.87incl. VAT

32 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
5920
Application
Gasketing
Packaging
Pipe
Colour
Copper
Volume
80 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026
Related products
Product Image

LOCTITE Glue/sealant remover LOCTITE SF 7200 400ml

  • Eriks:13397546
  • Manufacturer:2099006

€18.41/ pieceexcl. VAT

€22.28incl. VAT

399 In stock - Estimated delivery date 13/11/2026